- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Ceiling Fans & Accessories
- /
- Ceiling Fans
- /
- Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase
Shop Alternate Products
This Product is Discontinued
Canarm
Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase (Discontinued)
Mfr # CP60HPWP
Zoro # G6866334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 60"
- Fan Blade Color White
- Fan Housing Material Steel
- Housing Finish White Painted Steel
- Number of Blades 3
Customers Also Purchased
- Brand Canarm
-
MFR #
CP60HPWP
-
Zoro #
G6866334
- UPC # 062345145501
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 60" |
Max. Mounting Height | 30 ft |
Mounting Height | 22 to 30 ft. |
Down Rod Outside Dia. | 1 in |
Blade Diameter | 60 in |
Details
Fan Blade Color | White |
Fan Housing Material | Steel |
Housing Finish | White Painted Steel |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | Variable |
Voltage | 120 V AC |
Phase | 1 |
Hz | 60 Hz |
RPM @ 60 Hz | 292 |
Amps @ 60 Hz | 0.84 |
Standards | CSA, CUS |
Blade Material - Fans | Steel |
Max. Ambient Temp. | 104 Degrees F |
Includes | 16 in Downrod, Mounting Hardware |
Housing Finish - Fans | Painted |
Motor | Impedance Protected Permanent Split Capacitor |
Blade Finish | Steel, White |
Item | Standard-Duty Indoor/Outdoor Industrial Ceiling Fan |
Full Load Amps | 0.84 |
Fan Item | Ceiling Fan |
Watts @ 60 Hz | 101 |
High CFM | 46,000 |
Fan Watts | 101 W |
Mount Type | Stem |
Speed Controllable | Yes |
Bearings | Permanently Lubricated Ball |
Housing Material - Fans | Steel |
Input Volts AC @ 60/50 Hz | 120 |
Housing Color - Fans | White |
CFM @ 60 Hz | 46,000 |
RPM | 292 RPM |
Full Load Watts | 101 |
Fan Voltage | 120VAC |
Air Flow | 46,000 cfm |
Amps | 0.84 A |
Fan Housing Color | White |
Light Kit | No Light |
Description
Standard-Duty Indoor/Outdoor Industrial Ceiling Fan, 60 in Blade Diameter, 120 V AC Voltage, 101 W Fan Watts, Phase 1, 46,000 cfm, 292 RPM RPM, Max. Mounting Height 30 ft, Number of Speeds Variable, Blade Finish Steel, White, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.84 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 1 in Down Rod Outside Dia.