Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm

  • Zoro #: G8509067
  • Mfr #: XFS12
$157.49
  • CFM @ 0.000-In. SP: 1100/900/800
  • Number of Speeds: 3
  • Standards: ETL
See full product details
This item ships free.

Canarm #XFS12 Specifications

  • Zoro #: G8509067
  • Mfr #: XFS12
CFM @ 0.000-In. SP: 1100/900/800 Number of Speeds: 3
Standards: ETL Thermal Protection: yes
Square Opening Required: 14 in Frame Material: Steel
Exhaust/Supply Fan Item: Exhaust Fan Frame Finish: Black Powder Coated
Max. Ambient Temp.: 40 Degrees C Exhaust/Supply Fan Motor HP: 1/12 hp
Blade Dia.: 12 in Item: Shutter Mount Exhaust Fan
Number of Blades: 5 Fan Voltage: 115V AC
Width: 16 7/8 in Guard Material: Steel
Speed Control Item Number: CN5041 Full Load Amps: 0.8/0.8/0.7
Hz: 60 Max. Depth: 8 3/8 in
Wire Guard Finish: Powder Coated Height: 16 7/8 in
Motor Insulation: Class A Motor Enclosure: Totally Enclosed
Motor Type: Outside Rotor Motor Voltage: 115
Phase: 1 Drive Package Included: No
Includes: 9 ft Power Cord with 115V 3-Prong Plug, Aluminum Shutters, Pull Chain Switch, Wire Guard Blade Material: Steel
Bearing Type: Sealed Ball Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shutter Mount Exhaust Fan, Blade Dia. 12 in, Number of Speeds 3, Fan Voltage 115V AC, CFM @ 0.000-In. SP 1100/900/800, Exhaust/Supply Fan Motor HP 1/12 hp, Square Opening Required 14 in, Hz 60, Phase 1, Full Load Amps 0.8/0.8/0.7, Max. Ambient Temp. 40 Degrees C, Motor Type Outside Rotor Motor, Motor Enclosure Totally Enclosed, Motor Insulation Class A, Bearing Type Sealed Ball, Height 16 7/8 in, Width 16 7/8 in, Max. Depth 8 3/8 in, Frame Material Steel, Frame Finish Black Powder Coated

Reviews of Canarm #XFS12