Canarm
ExtFn, 24In Bld Dia, Galv, 230/460V
Mfr # AX24-1M
Zoro # G503538908
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exhaust/Supply Fan Item Exhaust Fan
- Blade Dia. 24 in
- Number of Speeds 1
- Fan Voltage 230/460V AC
- CFM @ 0.000-In. SP 5500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canarm
- MFR # AX24-1M
- Zoro # G503538908
- UPC # 062345206219
- Country of Origin Canada
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Width | 28 3/4 in |
Height | 28 3/4 in |
Max. Depth | 17 in |
Overall Depth | 17 in |
Blade Diameter | 24 in |
Overall Height | 28 3/4 in |
Overall Width | 28 3/4 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 5,500 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 29 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY 135W Heated Mat (GM-2)
- FOLLETT ICE Smartgate SD and DD (PB502367)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9990521)
- EATON CUTLER-HAMMER Auxilliary Switch For Contactor (C320KGS21)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- CANARM ExtFn, 12In Bld Dia, Galva, 230/460V (AX12-1M)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- J & D MFG J&D Manufacturing 24in ES Shutter Fan, 1/2 HP, Single Phase (VES24)
- Canarm Shutter Mount Exhaust Fans