Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Fan Control, Rotary, 120V, 5A

  • Zoro #: G9146426
  • Mfr #: FRMC5

$43.33

Details
  • Plate Color: Silver
  • Width (In.): 2-3/4"
  • Item: Fan Control
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Canarm #FRMC5 Specifications

  • Zoro #: G9146426
  • Mfr #: FRMC5
Plate Color: Silver Width (In.): 2-3/4"
Item: Fan Control Max. Amps: 5
Max. Depth (In.): 8 Depth (In.): 8
Type: Rotary Height (In.): 4-1/2"
For Use With: Reversible Ceiling Fans Switch Color: Silver
Voltage: 120 Country of Origin (subject to change): Hong Kong

Description

Whether you're dealing with refrigerators, air conditioners, or heating systems, controlling the fan speed is of the utmost importance. Take a look at the features for Canarm Fan Control. Voltage: 120.

Reviews of Canarm #FRMC5