This item is Discontinued.

Canarm Light-Duty Industrial Ceiling Fan, 36" Blade Dia., 1 Phase, 120V AC CP36

Light-Duty Industrial Ceiling Fan, 36" Blade Dia., 1 Phase, 120V AC (Discontinued)

  • Mfr # CP36
  • Zoro # G8492854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP36
Zoro #
G8492854
UPC #
062345100012
Country of Origin
China

Dimensions

Blade Dia.
36"
Max. Mounting Height
11 ft
Down Rod Outside Dia.
7/8 in
Mounting Height
10 to 11 ft.
Blade Diameter
3 ft

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White Painted Steel
Number of Blades
3
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
120V AC
Phase
1
Hz
60 Hz
RPM @ 60 Hz
380
Amps @ 60 Hz
0.7
Standards
CSA
CFM @ 60 Hz
7100
Input Volts AC @ 60/50 Hz
120
Includes
Mounting hardware
Mount Type
Stem
RPM
380 RPM
Blade Material - Fans
Steel
Housing Color - Fans
White
Housing Finish - Fans
Painted
Fan Watts
76 W
Housing Material - Fans
Steel
Max. Ambient Temp.
104 Degrees F
Speed Controllable
Yes
Bearings
Permanently Lubricated Ball
Motor
Impedance Protected Permanent Split Capacitor
Item
Light-Duty Indoor Industrial Ceiling Fan
Full Load Watts
76
Fan Voltage
120VAC
Watts @ 60 Hz
76
Full Load Amps
0.7
Fan Item
Ceiling Fan
High CFM
7100
Blade Finish
Steel, White
Amps
0.8 A
Air Flow
7,100 cfm
Fan Housing Color
White
Light Kit
No Light

Description

Light-Duty Indoor Industrial Ceiling Fan, 3 ft Blade Diameter, 120V AC Voltage, 76 W Fan Watts, Phase 1, 7,100 cfm, 380 RPM RPM, Max. Mounting Height 11 ft, Number of Speeds Variable, Blade Finish Steel, White, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.8 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.