This Product is Discontinued
Canarm
Replacement Fan Housing (Discontinued)
- Zoro #: G9618743
- Mfr #: RB2X142A
Key Features
- Item: Replacement Fan Housing
- Includes: Fan Housing
- For Use With Mfr. Model Number: AX36-7
- For Use With Grainger Item Number: 23N627
- Fits Brand: Canarm
- Product Type: Replacement Fan Housing
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Canarm
- MFR #RB2X142A
- Zoro #G9618743
- Country of OriginCanada
- Category Blower Motors and Parts
Details
Item | Replacement Fan Housing |
Includes | Fan Housing |
For Use With Mfr. Model Number | AX36-7 |
For Use With Grainger Item Number | 23N627 |
Fits Brand | Canarm |
Product Type | Replacement Fan Housing |
Description
Replacement Fan Housing, For Use With Grainger Item Number 23N627, For Use With Mfr. Model Number AX36-7, Fits Brand Canarm, Includes Fan Housing
Restrictions and Compliance
Reviews of Canarm #RB2X142A
Explore more
- CANARM Replacement Wheel R-6030028
- CANARM Shutter Kit SK12
- CANARM Replacement Bearing Bracket Assembly RB6080004
- CANARM Shutter Kit SK24
- CANARM Replacement Bearing Bracket Assembly RB6080008
- CANARM Replacement Bearing Bracket Assembly RB6080003
- CANARM Replacement Fan Housing RB2X148A
- CANARM Replacement Wheel R6030017
- CANARM Replacement Fan Housing RB2X149A
- CARRIER Blower Motor, 3/4 HP, 1750 cfm HD46AR251
- EMERSON FLOW CONTROLS Coil, 24V Rms 065680
- Canarm Blower Motors and Parts