Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Valve Connector, Form A ISO Din

  • Zoro #: G6117492
  • Mfr #: 5J664-501-EU0G

$13.48

  • Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Compliance: CE
  • Type: Form A ISO Din
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Canfield Ind. #5J664-501-EU0G Specifications

  • Zoro #: G6117492
  • Mfr #: 5J664-501-EU0G
Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile Compliance: CE
Type: Form A ISO Din Fits Brand: Spartan, Parker, ARO, Dayton, Norgren, ASCO
For Use With: Any Compatible Valve Includes: Connector
Item: Solenoid Valve Connector Material of Construction: TPU/Nylon
Size: 45/64" Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you're upgrading your kitchen or bathroom, or taking on a toilet repair, compromising on the right plumbing parts could come back to haunt you. Take a look at the features for Canfield Ind. Solenoid Valve Connector. Size: 45/64", Type: Form A ISO Din.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Canfield Ind. #5J664-501-EU0G