Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Valve Connector, Form A ISO Din

  • Zoro #: G6116591
  • Mfr #: G5107-1090000

$13.01

  • Package Quantity: 1
  • Item: B6 Rb Socket 3 3/4 Ldim
  • For Use With: Any Compatible Valve
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Canfield Ind. #G5107-1090000 Specifications

  • Zoro #: G6116591
  • Mfr #: G5107-1090000
Package Quantity: 1 Item: B6 Rb Socket 3 3/4 Ldim
For Use With: Any Compatible Valve Compliance: CE
Includes: Connector Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Fits Brand: Spartan, Parker, ARO, Dayton, Norgren, ASCO Material of Construction: TPU/Nylon
Size: 45/64" Thread Size: PG11
Type: Form A ISO Din Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We're proud to be your one-stop shopping site for plumbing parts, faucets, bathroom hardware, sinks, wash stations, drains, toilets and more. Take a look at the features for Canfield Ind. Solenoid Valve Connector. Size: 45/64", Type: Form A ISO Din.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Canfield Ind. #G5107-1090000