Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All-In-One Printer, 9.7 ppm, 7-11/16inH

  • Zoro #: G0547106
  • Mfr #: CNM8750B002

$189.30

  • Functions: Printer, Copier, Scanner, Fax
  • Operating System Compatibility: Mac(R) OS X 10.6.8-10.9, Windows(R) XP, Vista(TM), 7, 8
  • Height: 7-11/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Canon #CNM8750B002 Specifications

  • Zoro #: G0547106
  • Mfr #: CNM8750B002
Functions: Printer, Copier, Scanner, Fax Operating System Compatibility: Mac(R) OS X 10.6.8-10.9, Windows(R) XP, Vista(TM), 7, 8
Height: 7-11/16" Network Capable: No
Sorting Function: No Network Ready: Yes
Network Types: Ethernet, WiFi Print Resolution (Color): 4800 x 1200 dpi
Item: Inkjet Printer Fax Transmission Speed: 33.6 kbps
Connector/Port/Interface: USB, WiFi LCD Display: Yes
Width: 18-1/8" Print Speed (Black): 9.7 ppm
Includes: Power Cord, Fine Cartridges, Setup CD-ROM, Cable Manuals and Other Documents Max. Copies: 9
Max. Paper Size: 8-1/2" x 11-7/10" Print Resolution (Black): 600 x 600 dpi
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Take a look at the features for Canon Inkjet Printer. Height: 7-11/16", Width: 18-1/8", Connector/port/interface: USB, WiFi.

Reviews of Canon #CNM8750B002