Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All-In-One Printer, 26 ppm, 20-7/8inD

  • Zoro #: G0547185
  • Mfr #: CNM6356B002

$297.53

  • Max. Copies: 999
  • Sorting Function: Yes
  • LCD Display: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Canon #CNM6356B002 Specifications

  • Zoro #: G0547185
  • Mfr #: CNM6356B002
Max. Copies: 999 Sorting Function: Yes
LCD Display: Yes Print Speed (Black): 26.0 ppm
Height: 14-1/8" Depth: 20-7/8"
Network Ready: No Includes: Starter Cartridge
Fax Transmission Speed: 33.6 kbps Connector/Port/Interface: USB
Functions: Printer, Copier, Fax Monthly Duty Cycle: 10,000
Width: 15-3/4" Item: Laser Printer
Max. Paper Size: 8-1/2" x 14" Network Capable: No
Print Resolution (Black): 600 x 600 dpi Operating System Compatibility: Mac(R) OS X 10.4.9 and Later, Windows(R) XP, Vista(TM), 7
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Bring your computer’s documents, slides, photos and other digital files into the real world with Zoro’s selection of reliable printers and scanners. Product specs for this Laser Printer include the following: WIDTH: 15-3/4", HEIGHT: 14-1/8", CONNECTOR/PORT/INTERFACE: USB

Reviews of Canon #CNM6356B002