Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lasr Prntr, Blk/Wht, 10-7/64inHx16-7/64inW
  • Zoro #: G0189561
  • Mfr #: CNM8468B003
$201.77
  • Print Speed (Black): 19.0 ppm
  • Standards: Energy Star(R) Certified
  • Monthly Duty Cycle: 5000
See full product details
This item ships free.

Canon #CNM8468B003 Specifications

  • Zoro #: G0189561
  • Mfr #: CNM8468B003
Print Speed (Black): 19.0 ppm Standards: Energy Star(R) Certified
Monthly Duty Cycle: 5000 Max. Paper Size: 8-1/2" x 14"
Operating System Compatibility: Linux(R), Windows(R) Server 2008, Vista(TM), 7, 8, Server 2012 Printer Output: Black/White
Item: Laser Printer Width: 16-7/64"
Network Ready: Yes Paper Tray Capacity: 150
Connector/Port/Interface: Ethernet, Parallel, USB Network Types: Ethernet, Parallel, USB
Height: 10-7/64" Depth: 12-13/64"
Print Resolution (Black): 2400 x 600 dpi LCD Display: No
Network Capable: Yes Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Laser Printer, Black/White, Print Speed (Black) 19.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., LCD Display No, Operating System Compatibility Linux(R), Windows(R) Server 2008, Vista(TM), 7, 8, Server 2012, Monthly Duty Cycle 5000, Paper Tray Capacity 150, Connector/Port/Interface Ethernet, Parallel, USB, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Parallel, USB, Height 10-7/64 In., Width 16-7/64 In., Depth 12-13/64 In.

Reviews of Canon #CNM8468B003