Cantex
Conduit Outlet Body, PVC, LB
Mfr # 5133663
Zoro # G1520014
$7.89
29% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL 5133649
- CANTEX Conduit Outlet Body, PVC, LB 5133670
- CANTEX Conduit Outlet Body, PVC, E 5133157
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" 5133668
- CANTEX Conduit Outlet Body, PVC, LB 5133667
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray 5133105
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit 3167525
- CANTEX Cantex 5133568U 2 in. PVC T Conduit Body 3339967
- CANTEX Cantex 5133667U 1.05 in. PVC Conduit Body 31937
- HALEX 3/4 in. Thrd Conduit Body 58807
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. C27
- Cantex Conduit Bodies & Covers