Cantex
Conduit Outlet Body, PVC, LB
Mfr # 5133667
Zoro # G3249005
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" 5133101
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" 5133109
- CANTEX Conduit Outlet Body, PVC, LB 5133665
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL 5133104
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray 5133105
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat 5133568
- CANTEX Cantex 5133568U 2 in. PVC T Conduit Body 3339967
- CANTEX 2 in. D PVC Conduit Body 5133568U
- CANTEX Conduit Outlet Body, 1 5/8 in H Overall GR5240102
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in. K350&400-A
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. OT-4M
- Cantex Conduit Bodies & Covers