Shop All Conduit Fittings
Cantex
BODY CONDUIT PVC LB 3/4""
Mfr # 5133664U
Zoro # G8648067
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Country of Origin (subject to change) United States
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133664U
- Zoro # G8648067
- UPC # 88700065420
- Country of Origin United States
- Category Conduit Fittings
Description
Non-metallic schedule 40/80 conduit Type: LB. Use for a change of direction of the conduit run. With the back hub usually exiting thru a wall. Rectangular shaped conduit body. Removable cover. One entrance hub is in one end wall of fitting-the other hub is at opposite end in the back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 600V AC/DC Volt Rating (60328T)
- USA INDUSTRIALS Aftermarket GE CR7006, Contact Kit - Replaces 101X112, Size 2, 3-Pole (9623CG)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing (3006467)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- CANTEX Elbow, 90 Degree, 2 In Conduit, PVC (5133828)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- Cantex Conduit Fittings