Skip to Main Content
customer-service Help
Cantex

Box Adapter, 2 In Conduit, PVC, 1-9/16 In L

Cantex Box Adapter, 2 In Conduit, PVC, 1-9/16 In L 5133720
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.31
  • For Conduit Type: PVC
  • Conduit Fitting Type: Adapter
  • Conduit Fitting Material: PVC
See full product details
Orders over $75 ship free.
Total: $3.31

Cantex #5133720 Specifications

  • For Conduit Type: PVC
  • Conduit Fitting Type: Adapter
  • Conduit Fitting Material: PVC
  • Overall Length: 1 3/8 in
  • Item: Conduit Adapter
  • Conduit Trade Size: 2 in
  • Standards: UL
  • For Use With: Schedule 40 PVC Conduit
  • Overall Height: 1 3/8 in
  • Compatible Conduit Type: PVC
  • Outside Diameter: 2.75 in
  • Inside Diameter: 2.02 in
  • Connection Type: Adapter
  • Compatible Conduit Trade Size: 2 in
  • Overall Width: 2 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Box Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 2 In., Conduit Fitting Material PVC, Overall Length 1-3/8 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews of Cantex #5133720