KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box Adapter, 4 In Conduit, PVC, 2-5/16 In L

CANTEX| Zoro #: G1457093| Mfr #: 5133724

$15.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: PVC
Item: Box Adapter
Conduit Trade Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457093 Mfr #: 5133724
Conduit Fitting Material: PVCItem: Box Adapter
Conduit Trade Size: 4"For Use With: Schedule 40 or 80 PVC Conduit
Overall Length: 2-10/37"Conduit Fitting Type: Adapter
For Conduit Type: PVCStandards: UL
Country of Origin (subject to change): United States

Description

Box Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 4 In., Conduit Fitting Material PVC, Overall Length 2-10/37 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews