Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conduit Outlet Body, PVC, C

  • Zoro #: G0361234
  • Mfr #: 5133102
$6.64
  • Conduit Outlet Body Hub Size: 3/4"
  • Hazardous Location: No
  • Color: Gray
See full product details
Orders over $75 ship free.

Cantex #5133102 Specifications

  • Zoro #: G0361234
  • Mfr #: 5133102
Conduit Outlet Body Hub Size: 3/4" Hazardous Location: No
Color: Gray Conduit Outlet Body Capacity: 6.5 cu. in.
Conduit Outlet Body Material: PVC Standards: UL
Conduit Outlet Body Type: Conduit Outlet Body Conduit Outlet Hub Size: 3/4"
Conduit Outlet Body Hub Style: Not Threaded Back Type: Flat
Conduit Outlet Body Style: C Item: Conduit Outlet Body
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The conduit body covers protect the connector wiring from the elements. Here is some additional information about Cantex Conduit Outlet Body. Color: Gray.

Technical Guides

Reviews of Cantex #5133102