SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Outlet Body, PVC, E

CANTEX| Zoro #: G2169657| Mfr #: 5133155

$6.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 36.5 cu. in.Conduit Outlet Body Type: Conduit Outlet BodyConduit Outlet Body Style: E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169657 Mfr #: 5133155
Conduit Outlet Body Capacity: 36.5 cu. in.Conduit Outlet Body Type: Conduit Outlet Body
Conduit Outlet Body Style: EConduit Outlet Body Material: PVC
Item: Conduit Outlet BodyColor: Gray
Hazardous Location: NoBack Type: Flat
Conduit Outlet Body Hub Size: 1-1/2"Standards: UL
Conduit Outlet Body Hub Style: Not ThreadedCountry of Origin (subject to change): United States

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material PVC, Conduit Outlet Body Style E, Conduit Outlet Body Hub Size 1-1/2 In., Conduit Outlet Body Hub Style Not Threaded, Conduit Outlet Body Capacity 36.5 cu. in., Back Type Flat, Color Gray, Standards UL

Reviews