KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Outlet Body, PVC, LB

CANTEX| Zoro #: G1191425| Mfr #: 5133668

$11.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 63.5 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191425 Mfr #: 5133668
Conduit Outlet Body Capacity: 63.5 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Not Threaded
Conduit Outlet Body Style: LBConduit Outlet Body Material: PVC
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 2"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Standards: ULCountry of Origin (subject to change): United States

Description

Conduit Body, Non Metallic, LB Body Style, Flat Back Design Type, Hub Size 2 In., Capacity 63.5 Cu.-In., PVC, Color Gray, UL

Reviews