Cantex
Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2"
Mfr # 5133669
Zoro # G1042605
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E 5133154
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" 5133109
- CANTEX Conduit Outlet Body, PVC, LB 5133664
- CANTEX Conduit Outlet Body, PVC, E 5133152
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat 5133651
- CANTEX Conduit Outlet Body, PVC, LL, Conduit Outlet Hub Size: 3/4" 5133661
- CANTEX Cantex 5133666U Carlon PVC SCH 40-80 1.25 in. Conduit Body 30754
- CANTEX 5133665U 1 in PVC Conduit Body 31934
- CANTEX Cantex 5133568U 2 in. PVC T Conduit Body 3339967
- L.H. DOTTIE L.H. Dottie 4'' LB Threaded Conduit Body w/ Cover & Gasket LB400CG
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum CSC125
- Cantex Conduit Bodies & Covers