DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Conduit Outlet Body, PVC, LL

CANTEX| Zoro #: G0811964| Mfr #: 5133661

$6.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 6.5 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811964 Mfr #: 5133661
Conduit Outlet Body Capacity: 6.5 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Not Threaded
Conduit Outlet Body Style: LLConduit Outlet Body Material: PVC
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 3/4"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Conduit Body, Non-Metallic, LL Body Style, Hub Size 3/4 In., PVC, UL, CSA

Reviews