KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Outlet Body, PVC, LR

CANTEX| Zoro #: G2131114| Mfr #: 5133650

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Capacity: 4.3 cu. in.
Back Type: Flat
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131114 Mfr #: 5133650
Conduit Outlet Body Capacity: 4.3 cu. in.Back Type: Flat
Color: GrayConduit Outlet Body Hub Style: Not Threaded
Conduit Outlet Body Style: LRConduit Outlet Body Material: PVC
Item: Conduit Outlet BodyConduit Outlet Body Hub Size: 1/2"
Hazardous Location: NoConduit Outlet Body Type: Conduit Outlet Body
Standards: UL, CSACountry of Origin (subject to change): United States

Description

Conduit Body, Non-Metallic, LR Body Style, Hub Size 1/2 In., PVC, UL, CSA

Reviews