SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Conduit Outlet Body, PVC, LR

CANTEX| Zoro #: G0304227| Mfr #: 5133653

$10.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Outlet Body Material: PVCStandards: UL, CSAHazardous Location: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304227 Mfr #: 5133653
Conduit Outlet Body Material: PVCStandards: UL, CSA
Hazardous Location: NoConduit Outlet Body Capacity: 25.0 cu. in.
Back Type: FlatItem: Conduit Outlet Body
Conduit Outlet Body Hub Style: Not ThreadedConduit Outlet Body Type: Conduit Outlet Body
Conduit Outlet Body Hub Size: 1-1/4"Color: Gray
Conduit Outlet Body Style: LRCountry of Origin (subject to change): United States

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material PVC, Conduit Outlet Body Style LR, Conduit Outlet Body Hub Size 1-1/4 In., Conduit Outlet Body Hub Style Not Threaded, Conduit Outlet Body Capacity 25.0 cu. in., Back Type Flat, Color Gray, Standards UL, CSA

Reviews