BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Conduit Outlet Body, PVC, T

CANTEX| Zoro #: G1589192| Mfr #: 5133568

$13.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ULColor: GrayConduit Outlet Body Capacity: 63.5 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589192 Mfr #: 5133568
Standards: ULColor: Gray
Conduit Outlet Body Capacity: 63.5 cu. in.Back Type: Flat
Conduit Outlet Body Material: PVCConduit Outlet Body Style: T
Conduit Outlet Body Hub Style: Not ThreadedItem: Conduit Outlet Body
Conduit Outlet Body Hub Size: 2"Conduit Outlet Body Type: Conduit Outlet Body
Hazardous Location: NoCountry of Origin (subject to change): United States

Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material PVC, Conduit Outlet Body Style T, Conduit Outlet Body Hub Size 2 In., Conduit Outlet Body Hub Style Not Threaded, Conduit Outlet Body Capacity 63.5 cu. in., Back Type Flat, Color Gray, Standards UL

Reviews