Cantex
Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2"
Mfr # 5133569
Zoro # G0759875
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style T
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB 5133672
- CANTEX Conduit Outlet Body, PVC, C 5133106
- CANTEX Conduit Outlet Body, PVC, LL 5133649
- CANTEX Conduit Outlet Body, PVC, E 5133156
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray 5133105
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray 5133653
- CANTEX Cantex 5133667U 1.05 in. PVC Conduit Body 31937
- CANTEX Cantex 5133666U Carlon PVC SCH 40-80 1.25 in. Conduit Body 30754
- CANTEX 2 in. D PVC Conduit Body 5133568U
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. LL57
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series JBK-B
- Cantex Conduit Bodies & Covers