Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupling, 2 In., PVC, 2-35/64 In. L

  • Zoro #: G0428644
  • Mfr #: 6141628
$1.19 20% off
$0.95
  • Item: Solvent Weld Coupling
  • Overall Length: 2 7/16 in
  • Conduit Trade Size: 2 in
See full product details
Orders over $75 ship free.

Cantex #6141628 Specifications

  • Zoro #: G0428644
  • Mfr #: 6141628
Item: Solvent Weld Coupling Overall Length: 2 7/16 in
Conduit Trade Size: 2 in Standards: UL
For Conduit Type: PVC For Use With: Schedule 40 or 80 PVC Conduit
Conduit Fitting Type: Coupling Conduit Fitting Material: PVC
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Solvent Weld Coupling, Conduit Fitting Type Coupling, Conduit Trade Size 2 In., Conduit Fitting Material PVC, Overall Length 2-7/16 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Technical Guides

Reviews of Cantex #6141628