Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elbow, 45 Degree, 1 In Conduit, PVC

  • Zoro #: G0925592
  • Mfr #: 5133765
$1.04
  • Conduit Trade Size: 1 in
  • For Conduit Type: PVC
  • Overall Length: 4 1/2 in
See full product details
Orders over $75 ship free.

Cantex #5133765 Specifications

  • Zoro #: G0925592
  • Mfr #: 5133765
Conduit Trade Size: 1 in For Conduit Type: PVC
Overall Length: 4 1/2 in Conduit Fitting Type: Elbow
Conduit Fitting Material: PVC Standards: UL
Item: Elbow 45 Degree For Use With: Schedule 40 PVC Conduit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow 45 Degree, Conduit Fitting Type Elbow, Conduit Trade Size 1 In., Conduit Fitting Material PVC, Overall Length 4-1/2 In., For Use With Schedule 40 PVC Conduit, Standards UL

Technical Guides

Reviews of Cantex #5133765