KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, 45 Degree, 3/4 In Conduit, PVC

CANTEX| Zoro #: G1577956| Mfr #: 5121004

$6.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: PVC
Item: Elbow 45 Degree
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577956 Mfr #: 5121004
Conduit Fitting Material: PVCItem: Elbow 45 Degree
Conduit Trade Size: 3/4"For Use With: Schedule 80 PVC Conduit
Overall Length: 3-1/2"Conduit Fitting Type: Elbow
For Conduit Type: PVCStandards: UL
Country of Origin (subject to change): United States

Description

Elbow 45 Degree, Conduit Fitting Type Elbow, Conduit Trade Size 3/4 In., Conduit Fitting Material PVC, Overall Length 3-1/2 In., For Use With Schedule 80 PVC Conduit, Standards UL

Reviews