Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1-1/4 In Conduit
Mfr # 5133826
Zoro # G1995165
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 11 3/8 in
- Conduit Trade Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133826
- Zoro # G1995165
- UPC # 088700153554
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11 3/8 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Width | 1 1/4 in |
Elbow Radius | 7 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 1 1/4 in, Overall Length 11 3/8 in, Overall Width 1 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 7 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- Cantex Conduit Fittings