Elbow, 90 Degree, 1/2 In Conduit, PVC

CANTEX| Zoro #: G1474873| Mfr #: 5121053

$2.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow 90 DegreeConduit Fitting Material: PVCOverall Length: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474873 Mfr #: 5121053
Item: Elbow 90 DegreeConduit Fitting Material: PVC
Overall Length: 6-1/4"For Conduit Type: PVC
For Use With: Schedule 80 PVC ConduitConduit Fitting Type: Elbow
Standards: ULConduit Trade Size: 1/2"
Country of Origin (subject to change): United States

Description

Elbow 90 Degree, Conduit Fitting Type Elbow, Conduit Trade Size 1/2 In., Conduit Fitting Material PVC, Overall Length 6-1/4 In., For Use With Schedule 80 PVC Conduit, Standards UL

Reviews