BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Elbow, 90 Degree, 3/4 In Conduit, PVC

CANTEX| Zoro #: G0312654| Mfr #: 5121054

$3.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow 90 DegreeFor Conduit Type: PVCConduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312654 Mfr #: 5121054
Item: Elbow 90 DegreeFor Conduit Type: PVC
Conduit Trade Size: 3/4"Overall Length: 7-1/8"
Conduit Fitting Material: PVCConduit Fitting Type: Elbow
For Use With: Schedule 80 PVC ConduitStandards: UL
Country of Origin (subject to change): United States

Description

Elbow 90 Degree, Conduit Fitting Type Elbow, Conduit Trade Size 3/4 In., Conduit Fitting Material PVC, Overall Length 7-1/8 In., For Use With Schedule 80 PVC Conduit, Standards UL

Reviews