Electrical Box, 1 Gang, 20.3 cu. in., PVC

CANTEX| Zoro #: G1691672| Mfr #: EZ20SBR

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: SwitchNumber of Gangs: 1Capacity: 20.3 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691672 Mfr #: EZ20SBR
Box Type: SwitchNumber of Gangs: 1
Capacity: 20.3 cu. in.Material: PVC
Nominal Length: 3-5/8"Bracket Type: Stud Flange Mount
Standards: ULNominal Depth: 3"
Color: GrayNumber of 1/2 In. Side Knockouts: 0
Nominal Width: 2-1/4"Number of 1/2 In. Back Knockouts: 4
Item: Electrical BoxCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Stud Flange Mount, Capacity 20.3 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 3 In., Nominal Length 3-5/8 In., Nominal Width 2-1/4 In., Color Gray, Standards UL

Reviews