Cantex
Electrical Box, 1 Gang, 21 cu. in., PVC
Mfr # EZ21SOR
Zoro # G3173791
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch
- Material PVC
- Nominal Depth 3-3/4"
- Nominal Length 3-1/2"
- Nominal Width 2-1/4"
Explore More Products
- CANTEX Electrical Box, W/Lug, Bar Hanger, 20 cu in EZ20CHGR
- CANTEX Electrical Box, W/Lug, Old Work, 18 cu. in. EZ18COGR
- CANTEX Electrical Box, 2 Gang, 48 cu. in., PVC EZ48DNR
- CANTEX Electrical Box, 3.5 in Rnd w/Lug, 20 cu in EZ20CNGR
- CANTEX Electrical Box, Fire Alarm, PVC EZ20SNAR
- CANTEX 18 CU IN 1-G OLD WORK BOX EZ18SO-HW
- CANTEX OUTLET BOX SWTCH 34CU IN EZ34DBZ-ADJ
- CANTEX BOX 12 CU IN CEILING SADDDLE EZ12CF
- CANTEX SWITCHBOX 1GANG 0928 EZ23SNWV
- RACOORPORATED 4x218D Handy Box 8670
- RACO Octagon Box, 2-1/8 Deep, 1/2 Ko 4" 165
- Cantex Electrical Boxes