Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Switch Electrical Box, 1-Gang, 23.0 Cu. In.

  • Zoro #: G0528586
  • Mfr #: EZ23SNR

$0.76

  • Material: PVC
  • Number of 1/2 In. Side Knockouts: 0
  • Item: Electrical Box
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cantex #EZ23SNR Specifications

  • Zoro #: G0528586
  • Mfr #: EZ23SNR
Material: PVC Number of 1/2 In. Side Knockouts: 0
Item: Electrical Box Box Type: Switch
Nominal Length: 3-7/8" Nominal Depth: 3-1/2"
Number of Gangs: 1 Bracket Type: Nails
Number of 1/2 In. Back Knockouts: 4 Color: Light Blue
Standards: UL Capacity: 23.0 cu. in.
Nominal Width: 2-1/8" Number of Gang: 1-Gang
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Nails, Capacity 23.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 3-1/2 In., Nominal Length 3-7/8 In., Nominal Width 2-1/8 In., Color Light Blue, Standards UL

Technical Guides

Reviews of Cantex #EZ23SNR