DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Electrical Box, 2 Gang, 48 cu. in., PVC

CANTEX| Zoro #: G0692824| Mfr #: EZ48DNR

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Switch
Number of Gangs: 2
Capacity: 48.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692824 Mfr #: EZ48DNR
Box Type: SwitchNumber of Gangs: 2
Capacity: 48.0 cu. in.Material: PVC
Nominal Length: 5"Bracket Type: Nails
Standards: ULNominal Depth: 3"
Color: GrayNumber of 1/2 In. Side Knockouts: 0
Nominal Width: 4"Number of 1/2 In. Back Knockouts: 8
Item: Electrical BoxCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Switch, Number of Gangs 2, Bracket Type Nails, Capacity 48.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 8, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 3 In., Nominal Length 5 In., Nominal Width 4 In., Color Gray, Standards UL

Reviews