BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electrical Box, 3-1/2 in. Round, PVC

CANTEX| Zoro #: G0763761| Mfr #: EZ20CNAR

$2.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedNominal Width: 3-1/2"Capacity: 20.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763761 Mfr #: EZ20CNAR
Color: RedNominal Width: 3-1/2"
Capacity: 20.0 cu. in.Number of Gangs: 2
Nominal Length: 3-1/2"Number of 1/2 In. Side Knockouts: 0
Box Type: Round Ceiling PanNumber of 1/2 In. Back Knockouts: 6
Nominal Depth: 2-1/4"Item: Electrical Box
Material: polycarbonateStandards: UL
Bracket Type: NailsCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Nails, Capacity 20.0 cu. in., Material Polycarbonate, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2-1/4 In., Nominal Length 3-1/2 In., Nominal Width 3-1/2 In., Color Red, Standards UL

Reviews