Cantex
Electrical Box, 3 Gang, 74 cu in, PVC
Mfr # EZ74TNR
Zoro # G0252874
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch
- Material PVC
- Nominal Depth 3"
- Nominal Length 6"
- Nominal Width 4"
Explore More Products
- CANTEX Electrical Box, 2 Gang, 32 cu. in., PVC EZ32DNR
- CANTEX Electrical Box, W/Lug, Bar Hanger, 20 cu in EZ20CHGR
- CANTEX Cantex 5133709U 4 x 4 x 4 in. PVC Molded Junction Box 3021276
- CANTEX Junction Box Rnd 1/2-3/4 5133690U
- CANTEX Vapor Tght Bx 2G 36Cu In EZ36DN-RG
- CANTEX 5133711 Junction Box, PVC, Gray, Surface 5133711U
- CANTEX 2 Gang Blue Box EZ35DN-HW
- CANTEX Cantex EZ26CN-RG 26 cu in Vapor Tight Box Gang 1 3561560
- CANTEX Cantex EZLV2-NWN 2 Gang Low-Voltage Old-Work Bracket 3561578
- ABB 4x4x4 PVC Junction Box E987NR
- ERICSON OUTLET BX-PENDANT FOR 2-DPLX REC w/FLIP 6102
- Cantex Electrical Boxes