KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, 3.5 in Rnd w/Lug, 20 cu in

CANTEX| Zoro #: G1338547| Mfr #: EZ20CNGR

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Round Ceiling Pan
Nominal Depth: 3-1/2"
Nominal Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338547 Mfr #: EZ20CNGR
Box Type: Round Ceiling PanNominal Depth: 3-1/2"
Nominal Length: 3-1/2"Number of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Bracket Type: Nails
Nominal Width: 3-1/2"Item: Electrical Box
Capacity: 20.0 cu. in.Number of 1/2 In. Back Knockouts: 6
Color: BlackMaterial: polycarbonate
Standards: ULCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Nails, Capacity 20.0 cu. in., Material Polycarbonate, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 3-1/2 In., Nominal Length 3-1/2 In., Nominal Width 3-1/2 In., NEMA/IEC Frame -, Color Black, Standards UL

Reviews