SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Box, 3.5 in. Round, 18 cu. in.

CANTEX| Zoro #: G2310551| Mfr #: EZ18CNR

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackNumber of Gangs: 1Number of 1/2 In. Side Knockouts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310551 Mfr #: EZ18CNR
Color: BlackNumber of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Material: polycarbonate
Nominal Width: 3-1/2"Nominal Depth: 2-3/4"
Number of 1/2 In. Back Knockouts: 4Item: Electrical Box
Nominal Length: 3-1/2"Bracket Type: Nails
Capacity: 18.0 cu. in.Standards: UL
Box Type: Round Ceiling PanCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type Nails, Capacity 18.0 cu. in., Material Polycarbonate, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2-3/4 In., Nominal Length 3-1/2 In., Nominal Width 3-1/2 In., NEMA/IEC Frame -, Color Black, Standards UL

Reviews