Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, 4 Gang, 55 cu. in., PVC

  • Zoro #: G2282734
  • Mfr #: EZ55QNB

$3.56

Details
  • Number of 1/2 In. Back Knockouts: 12
  • Rated: -
  • Bracket Type: Nail On With Bracket
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cantex #EZ55QNB Specifications

  • Zoro #: G2282734
  • Mfr #: EZ55QNB
Number of 1/2 In. Back Knockouts: 12 Rated: -
Bracket Type: Nail On With Bracket Material: PVC
Item: Electrical Box Hub Location: -
Number of Gangs: 4 Color: Gray
Clamp Type: - Number of 1/2 In. Side Knockouts: 0
Capacity: 55.0 cu. in. Nominal Depth: 2-5/8"
Standards: UL Box Type: Switch
Nominal Length: 7-3/4" Nominal Width: 3-3/4"
Country of Origin (subject to change): United States

Description

Outfit your electrical box with reliable electrical enclosures, wires, cables, and electrical supplies to be properly prepared. Here is some additional information about Cantex Electrical Box. Material: PVC, Color: Gray.

Technical Guides

Reviews of Cantex #EZ55QNB