KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, 4 in., 18 cu. in., PVC

CANTEX| Zoro #: G2013286| Mfr #: EZ18XNR

$6.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square
Nominal Depth: 1-1/2"
Nominal Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013286 Mfr #: EZ18XNR
Box Type: SquareNominal Depth: 1-1/2"
Nominal Length: 3"Number of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Bracket Type: Nails
Nominal Width: 4"Item: Electrical Box
Capacity: 18.0 cu. in.Number of 1/2 In. Back Knockouts: 8
Color: Light BlueMaterial: PVC
Standards: ULCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type Nails, Capacity 18.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 8, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 1-1/2 In., Nominal Length 3 In., Nominal Width 4 In., NEMA/IEC Frame -, Color Light Blue, Standards UL

Reviews