Cantex
Electrical Box, 4 in Sq, 32 cu. in., PVC
Mfr # EZ32XNR
Zoro # G2534323
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Material PVC
- Nominal Depth 2-5/8"
- Nominal Length 4"
- Nominal Width 4"
Explore More Products
- CANTEX Electrical Box, Fire Alarm, PVC EZ20SNAR
- CANTEX Boxes 74 Cu In 3-Gang Pvc W/Na EZ74TN
- CANTEX Electrical Box, 3.5 in. Round, 18 cu. in. EZ18CNR
- CANTEX Vapor Tght Bx 1G 26Cu In EZ26CN-RG
- CANTEX 1-Gang Old Work Box Extender EZSO-EXT
- CANTEX Electrical Box, 3 Gang, 44 cu. in., PVC EZ44TNR
- CANTEX OUTLET BOX SWTCH 38CUIN EN38DB
- CANTEX CEILING BOX CVR RND 4 in. EZYL1
- CANTEX OUTLET BOX SWTCH 68CUIN EZ68QO
- CARLON Box Junct Pvc Dir Brl 12X12X6 E989R
- BISSELL HOMECARE 8235 4 In. Square Box HO425886
- Cantex Electrical Boxes