KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, PVC, 13x13x6-1/4 in.

CANTEX| Zoro #: G1215654| Mfr #: 5133713

$36.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Surface Mount
Nominal Depth: 6"
Nominal Length: 12-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215654 Mfr #: 5133713
Box Type: Surface MountNominal Depth: 6"
Nominal Length: 12-5/8"Number of Gangs: 6
Number of 1/2 In. Side Knockouts: 0Nominal Width: 12-5/8"
Item: Electrical BoxCapacity: 864.0 cu. in.
Number of 1/2 In. Back Knockouts: 0Color: Gray
Material: PVCStandards: UL
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Surface Mount, Number of Gangs 6, Capacity 864.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Nominal Depth 6 In., Nominal Length 12-5/8 In., Nominal Width 12-5/8 In., Color Gray, Standards UL

Reviews