PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electrical Box, PVC, 4.396x4.396x4.50

CANTEX| Zoro #: G1680883| Mfr #: 5133709

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 2Nominal Depth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680883 Mfr #: 5133709
Color: GrayNumber of Gangs: 2
Nominal Depth: 4"Material: PVC
Nominal Width: 4-3/8"Number of 1/2 In. Side Knockouts: 0
Number of 1/2 In. Back Knockouts: 0Item: Electrical Box
Nominal Length: 4-3/8"Capacity: 64.0 cu. in.
Standards: ULBox Type: Surface Mount
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Surface Mount, Number of Gangs 2, Bracket Type -, Capacity 64.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 4 In., Nominal Length 4-3/8 In., Nominal Width 4-3/8 In., Color Gray, Standards UL

Reviews