BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electrical Box, Round Ceiling Pan, 18cu in

CANTEX| Zoro #: G2240061| Mfr #: EZ18COR

$5.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackNominal Width: 3-1/2"Capacity: 18.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240061 Mfr #: EZ18COR
Color: BlackNominal Width: 3-1/2"
Capacity: 18.0 cu. in.Number of Gangs: 1
Nominal Length: 3-1/2"Number of 1/2 In. Side Knockouts: 0
Box Type: Round Ceiling PanNumber of 1/2 In. Back Knockouts: 4
Nominal Depth: 2-3/4"Item: Electrical Box
Material: polycarbonateStandards: UL
Bracket Type: Old Work, EZ Mount RetainersCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type Old Work, EZ Mount Retainers, Capacity 18.0 cu. in., Material Polycarbonate, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2-3/4 In., Nominal Length 3-1/2 In., Nominal Width 3-1/2 In., NEMA/IEC Frame -, Color Black, Standards UL

Reviews