Electrical Box, Shallow, w/Bracket, PVC

CANTEX| Zoro #: G2057851| Mfr #: EZ08SB

$0.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Box Type: Square with BracketNumber of Gangs: 1Capacity: 8.0 cu. in.
Save 15%. Sign up for Z-mail.


Zoro #: G2057851 Mfr #: EZ08SB
Box Type: Square with BracketNumber of Gangs: 1
Capacity: 8.0 cu. in.Material: PVC
Nominal Length: 3-1/2"Bracket Type: Flat for Mounting to Stud
Standards: ULNominal Depth: 1-1/4"
Color: GrayNumber of 1/2 In. Side Knockouts: 0
Nominal Width: 2-3/8"Number of 1/2 In. Back Knockouts: 4
Item: Electrical BoxCountry of Origin (subject to change): United States


Electrical Box, Box Type Square with Bracket, Number of Gangs 1, Bracket Type Flat for Mounting to Stud, Capacity 8.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 1-1/4 In., Nominal Length 3-1/2 In., Nominal Width 2-3/8 In., NEMA/IEC Frame -, Color Gray, Standards UL