HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Electrical Box, W/Lug, Bar Hanger, 20 cu in

CANTEX| Zoro #: G1178651| Mfr #: EZ20CHGR

$15.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Round Ceiling Pan
Number of Gangs: 2
Capacity: 20.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178651 Mfr #: EZ20CHGR
Box Type: Round Ceiling PanNumber of Gangs: 2
Capacity: 20.0 cu. in.Material: polycarbonate
Nominal Length: 3-1/2"Bracket Type: Adjustable Bar Hanger
Standards: ULNominal Depth: 2-1/4"
Color: BlackNumber of 1/2 In. Side Knockouts: 0
Nominal Width: 3-1/2"Number of 1/2 In. Back Knockouts: 6
Item: Electrical BoxCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Adjustable Bar Hanger, Capacity 20.0 cu. in., Material Polycarbonate, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2-1/4 In., Nominal Length 3-1/2 In., Nominal Width 3-1/2 In., Color Black, Standards UL

Reviews