Female Adapter, 2-1/2 In Conduit, PVC

CANTEX| Zoro #: G1330463| Mfr #: 5140049

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Female AdapterConduit Fitting Material: PVCOverall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330463 Mfr #: 5140049
Item: Female AdapterConduit Fitting Material: PVC
Overall Length: 3"For Conduit Type: PVC
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Type: Adapter
Standards: ULConduit Trade Size: 2-1/2"
Country of Origin (subject to change): United States

Description

Female Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 2-1/2 In., Conduit Fitting Material PVC, Overall Length 3 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews