Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Female Adapter, 4 In Conduit, PVC

  • Zoro #: G0524483
  • Mfr #: 5140052

$8.51

  • For Use With: Schedule 40 or 80 PVC Conduit
  • For Conduit Type: PVC
  • Standards: UL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cantex #5140052 Specifications

  • Zoro #: G0524483
  • Mfr #: 5140052
For Use With: Schedule 40 or 80 PVC Conduit For Conduit Type: PVC
Standards: UL Conduit Fitting Material: PVC
Conduit Trade Size: 4" Overall Length: 3-1/4"
Conduit Fitting Type: Adapter Item: Female Adapter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Female Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 4 In., Conduit Fitting Material PVC, Overall Length 3-1/4 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Technical Guides

Reviews of Cantex #5140052