Locknut, 1-1/2 In., PVC

CANTEX| Zoro #: G0474302| Mfr #: 5134204

$0.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insulating Bushing
Conduit Fitting Type: Locknut
Conduit Trade Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474302 Mfr #: 5134204
Item: Insulating BushingConduit Fitting Type: Locknut
Conduit Trade Size: 1-1/2"Standards: UL
For Use With: Schedule 40 or 80 PVC ConduitConduit Fitting Material: PVC
For Conduit Type: PVCOverall Length: 14/25"
Country of Origin (subject to change): United States

Description

Locknut, Conduit Fitting Type Locknut, Conduit Trade Size 1-1/2 In., Conduit Fitting Material PVC, Overall Length 14/25 In., For Use With Schedule 40 or 80 PVC Conduit, Standards UL

Reviews